Kennedy

Hex Key, L-Handle, Hex Ball, Metric, 2mm, 10-piece

SKU:

KEN6029040K

MPN:

6029040K

£0.99

Ex VAT

£1.19

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from chrome vanadium steel with a nickel plating, these CV ball drivers are supplied in metric sizes. Each driver possesses one ball driver and one plain end.


    Features and Benefits
    • Manufactured from chrome vanadium steel for durability
    • Available in a range of metric sizes to suit your requirements
    • Nickel plated for bolstered resistance to corrosion as well as wear and tear
    • One ball driver end and one plain to suit a variety of applications


    Typical Applications
    • Furniture Assembly
    • Bicycle Repair and Maintenance


    Standards
    • ISO 2936


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140146174

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Metric

    Number of Pieces

    10

    Pack Type

    Single

    Tip Material

    Steel

    Tip Size (mm)

    2mm

    Tip Type

    Hex Ball

    UNSPSC Code

    27111710