£1.83
Ex VAT
£2.20
Inc VAT
Product Details
Product Specification
Metric
Can be used at angles up to 30° from the screw head, making them ideal for awkward access areas. Hardened carbon steel with fluted handles.
Attribute | Value |
---|---|
Brand | Bondhus |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 5 |
Pack Type | Single |
Tip Size (mm) | 2mm |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |