£1.29
Ex VAT
£1.55
Inc VAT
9 Variations Available
Product Details
Product Specification
Manufactured from chrome vanadium steel with a nickel plating, these CV ball drivers are supplied in metric sizes. Each driver possesses one ball driver and one plain end.
Features and Benefits
• Manufactured from chrome vanadium steel for durability
• Available in a range of metric sizes to suit your requirements
• Nickel plated for bolstered resistance to corrosion as well as wear and tear
• One ball driver end and one plain to suit a variety of applications
Typical Applications
• Furniture Assembly
• Bicycle Repair and Maintenance
Standards
• ISO 2936
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140146211 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Pack Type | Single |
Tip Material | Steel |
Tip Size (mm) | 5mm |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |