noscriptKennedy Hex Key, L-Handle, Hex Ball, Metric, 6mm 6026120K | Cromwell Tools

Kennedy

Hex Key, L-Handle, Hex Ball, Metric, 6mm

SKU:

KEN6026120K

MPN:

6026120K

£4.49

Ex VAT

£5.39

Inc VAT

IN STOCK (50+)

    Product Details

    Available to purchase in a range of metric sizes, these T-handle hex ball drivers are suited to most assembly work. Manufactured from fully hardened carbon steel and finished with an ergonomically designed handle to provide high grip and torque with user comfort. The product is also finished with a black oxide coating for additional prptection.


    Features and Benefits
    • Sturdy plastic handle allows for a higher level of torque to be delivered
    • Available in an array of sizes to suit various applications
    • Manufactured from carbon steel for durability
    • Carbon steel hexagon blade is hardened for bolstered resilience


    Typical Applications
    • General assembly
    • Furniture assembly
    • Bicycle repair and maintenance


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140146051

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Pack Type

    Single

    Tip Material

    Steel

    Tip Size (mm)

    6mm

    Tip Type

    Hex Ball

    UNSPSC Code

    27111710