SKU:
LSR6013383H
MPN:
3383
£38.79
Ex VAT
£46.55
Inc VAT
Product Details
Product Specification
This ball ended hex key set has a wide variety of metric and imperial sizes available.
• Designed with a hex key that converts into a t-bar for extra leverage
• Manufactured from chrome vanadium steel for durability
• Includes a storage clip, for safe keeping
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341033835 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial Metric |
Number of Pieces | 22 |
Pack Type | Set |
Tip Material | Chrome Vanadium Steel |
Tip Size (inch) | 1/16 1/20 1/4 1/8 3/16 3/32 3/8 5/16 5/32 5/64 7/32 7/64 9/64in. |
Tip Size (mm) | 10 1.5 2 2.5 3 4 5 6 8mm |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |