£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
This 8-piece hex and star key sets come in a variety of sizes.
Features and Benefits
• Comes with one end star profile and the other ball ended hex
• Made from strong S2 steel
Attribute | Value |
---|---|
Brand | Laser Tools |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 8 |
Pack Type | Set |
Tip Material | Steel |
Tip Size | T10 T15 T20 T25 T27 T30 T40 T9 |
Tip Size (mm) | 2 2.5 3 3.5 4 4.5 5 6mm |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |