£6.49
Ex VAT
£7.79
Inc VAT
2 Variations Available
Product Details
Product Specification
These strong and durable hex key sets are great tools to be used for tight spaces.
Features and Benefits
• Available in a range of metric sizes to suit your requirements
• Made from strong and durable chrome vanadium
• Has a non-corrosive finish
• Includes a storage clip which is ideal for safe keeping
Applications
• Product code: LSR6010267H is used for a wide range if hex bolt fitting.
• Product code: LSR6010951H is used for most common hex fitting sizes.
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341009519 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial |
Number of Pieces | 10 |
Pack Type | Set |
Tip Material | Chrome Vanadium Steel |
Tip Size (inch) | 1/16 1/4 1/8 3/16 3/32 3/8 5/16 5/32 5/64 7/32in. |
Tip Type | Hex |
UNSPSC Code | 27111710 |