noscriptKennedy Hex Key, L-Handle, Hex, Imperial, 13/16" 5750290K | Cromwell Tools

Kennedy

Hex Key, L-Handle, Hex, Imperial, 13/16"

SKU:

KEN5750290K

MPN:

5750290K

£41.49

Ex VAT

£49.79

Inc VAT

OUT OF STOCK

    Product Details

    Spark Resistant HEX Key Wrench
    Aluminium Bronze
    Inch


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140405516

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Imperial

    Number of Pieces

    1

    Pack Type

    Single

    Tip Material

    Aluminium-Bronze

    Tip Size (inch)

    13/16in.

    Tip Type

    Hex

    UNSPSC Code

    27111710