noscriptKennedy Hex Key, L-Handle, Hex, Imperial, 1" 5750296K | Cromwell Tools

Kennedy

Hex Key, L-Handle, Hex, Imperial, 1"

SKU:

KEN5750296K

MPN:

5750296K

£56.99

Ex VAT

£68.39

Inc VAT

OUT OF STOCK

    Product Details

    Spark Resistant HEX Key Wrench
    Aluminium Bronze
    Inch


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140405547

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Imperial

    Number of Pieces

    1

    Pack Type

    Single

    Tip Material

    Aluminium-Bronze

    Tip Size (inch)

    1in.

    Tip Type

    Hex

    UNSPSC Code

    27111710