£4.49
Ex VAT
£5.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Hexagon T-Handle Wrenches are designed to offer maximum torque transfer with minimum effort. Complete with an ergonomic red plastic handle and a chrome vanadium steel blade, the product is available in various imperial sizes to suit your requirements.
Features and Benefits
• Ergonomically designed handle to provide high grip and torque with user comfort
• Manufactured from hardened chrome vanadium steel for resistance against wear and abrasion
• Available in a range of sizes to suit your needs
• Black oxide finish protects the product against corrosion as well as wear and tear
Typical Applications
• Bicycle repair and maintenance
• Furniture assembly
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140145504 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial |
Number of Pieces | 1 |
Pack Type | Single |
Tip Material | Chrome Vanadium Steel |
Tip Size (inch) | 5/16in. |
Tip Type | Hex |
UNSPSC Code | 27111710 |