£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Miniature hex key set that ranges from 0.7mm to 3mm.
Features and benefits
• Manufactured from chrome vanadium steel for durability
• Includes a storage clip, for safe keeping
• Ideal for electronic engineers
Applications
• Can be used on mobile phones or for any other precision work.
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341034030 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 7 |
Pack Type | Set |
Tip Material | Chrome Vanadium Steel |
Tip Size (mm) | 0.7 0.9 1.27 1.5 2 2.5 3mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |