£6.49
Ex VAT
£7.79
Inc VAT
3 Variations Available
Product Details
Product Specification
These metric hex key sets are great for tightening or loosening small to medium sized hexagonal bolts.
Features and Benefits
• Available in a range of metric sizes to suit your requirements
• Manufactured from chrome vanadium steel for durability
• Includes a storage clip, for safe keeping
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341009526 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 10 |
Pack Type | Set |
Tip Material | Chrome Vanadium Steel |
Tip Size (mm) | 10 1.5 2 2.5 3 4 5 5.5 6 8mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |