£1.84
Ex VAT
£2.21
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
Hexagon Key L-Wrenches/Allen keys are manufactured from fully hardened carbon steel in accordance with DIN 911. A quality ductile key with precision square cut ends with a black oxidised finish.
Features and Benefits
• Accurate AF dimensions to ensure maximum socket contact
• Available in a range of sizes to suit your needs
• Black oxidised finish further protects the tool from corrosion
Typical Applications
• Tighten or loosen hex bolts
Standards
• DIN ISO 2936
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140145030 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 10 |
Pack Type | Single |
Tip Material | Chrome Vanadium Steel |
Tip Size (mm) | 10mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |