noscriptKennedy Hex Key, L-Handle, Hex, Metric, 12mm, 1-piece 6015120K | Cromwell Tools

Kennedy

Hex Key, L-Handle, Hex, Metric, 12mm, 1-piece

SKU:

KEN6015120K

MPN:

6015120K

£6.19

Ex VAT

£7.43

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from fully hardened carbon steel, these quality long arm, ductile key L-wrenches/Allen keys are precision-made with accurate AF dimensions for quality you can rely on.


    Features and Benefits
    • Precision square cut ends for full socket contact
    • Fully hardened carbon steel for durability
    • Comfortable grip for improved torque


    Typical Applications
    • Installation and removal of fasteners


    Standards
    • DIN ISO 2936


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140145337

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Pack Type

    Single

    Tip Material

    Chrome Vanadium Steel

    Tip Size (mm)

    12mm

    Tip Type

    Hex

    UNSPSC Code

    27111710