Kennedy

Hex Key, L-Handle, Hex, Metric, 14mm, Single

SKU:

KEN6015140K

MPN:

6015140K

£8.69

Ex VAT

£10.43

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from fully hardened carbon steel, this quality long arm, ductile key L-wrench/Allen keys are precision-made with accurate AF dimensions for quality you can rely on.


    Features and Benefits
    • Precision square cut ends for full socket contact
    • Fully hardened carbon steel for durability
    • Comfortable grip for improved torque
    • One wrench provided


    Typical Applications
    • Installation and removal of fasteners


    Standards
    • DIN ISO 2936


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140145344

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Metric

    Number of Pieces

    5

    Pack Type

    Single

    Tip Material

    Chrome Vanadium Steel

    Tip Size (mm)

    14mm

    Tip Type

    Hex

    UNSPSC Code

    27111710