Kennedy

Hex Key, L-Handle, Hex, Metric, 2.5mm, 50-piece

SKU:

KEN6017560K

MPN:

6017560K

£3.16

Ex VAT

£3.79

Inc VAT

IN STOCK (50+)

    Product Details

    Chrome vanadium steel with a nickel plating. Manufactured to ISO2936 (formerly DIN 911L). Supplied in an indexed plastic holder.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140145542

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Metric

    Number of Pieces

    50

    Pack Type

    Single

    Tip Material

    Chrome Vanadium Steel

    Tip Size (mm)

    2.5mm

    Tip Type

    Hex

    UNSPSC Code

    27111710