noscriptKennedy Hex Key, L-Handle, Hex, Metric, 22mm 6012220K | Cromwell Tools

Kennedy

Hex Key, L-Handle, Hex, Metric, 22mm

SKU:

KEN6012220K

MPN:

6012220K

£19.89

Ex VAT

£23.87

Inc VAT

IN STOCK (50+)

    Product Details

    Hexagon Key L-Wrenches/Allen keys are manufactured from fully hardened carbon steel in accordance with DIN 911. A quality ductile key with precision square cut ends with a black oxidised finish.


    Features and Benefits
    • Accurate AF dimensions to ensure maximum socket contact
    • Available in a range of sizes to suit your needs
    • Black oxidised finish further protects the tool from corrosion


    Typical Applications
    • Tighten or loosen hex bolts


    Standards
    • DIN ISO 2936


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140145085

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Metric

    Number of Pieces

    100

    Pack Type

    Single

    Tip Material

    Chrome Vanadium Steel

    Tip Size (mm)

    22mm

    Tip Type

    Hex

    UNSPSC Code

    27111710