noscriptKennedy Hex Key, L-Handle, Hex, Metric, 27mm 5750238K | Cromwell Tools

Kennedy

Hex Key, L-Handle, Hex, Metric, 27mm

SKU:

KEN5750238K

MPN:

5750238K

£88.99

Ex VAT

£106.79

Inc VAT

OUT OF STOCK

    Product Details

    These metric, spark resistant hex key wrenches are the ideal tool for tightening and loosening compatible fasteners in a variety of industries. Crafted with precision by Kennedy®, these hex keys are durable and long lasting.


    Features and Benefits
    • Spark resistant
    • Aluminium Bronze
    • Breaking strain: 782-989Nm
    • Rated to 25HRC
    • ISO 2936


    Typical Applications
    • Tightening and loosening hex bolts


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140405271

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Pack Type

    Single

    Tip Material

    Aluminium-Bronze

    Tip Size (mm)

    27mm

    Tip Type

    Hex

    UNSPSC Code

    27111710