£39.99
Ex VAT
£47.99
Inc VAT
Product Details
Product Specification
This extra long hex key has been designed to reach hard to reach fixings.
Features and Benefits
• Includes six different sizes
• Manufactured from strong S2 steel
• Allows for great access to deep seated and hard to reach areas
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341060572 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 6 |
Pack Type | Set |
Tip Material | Steel |
Tip Size (mm) | 10 4 5 6 7 8mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |