£0.79
Ex VAT
£0.95
Inc VAT
6 Variations Available
Product Details
Product Specification
These strong small and medium-sized keys are great for tightening or loosening small to medium sized hexagonal bolts and were designed to simplify tasks and enhance productivity.
Features and Benefits
• Crafted from high-quality Chrome Vanadium, these hex keys are robust and durable
• Each hex key boasts a sleek black finish, providing protection against corrosion
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341058746 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Pack Type | Single |
Tip Material | Chrome Vanadium Steel |
Tip Size (mm) | 4mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |