noscriptKennedy Hex Key, L-Handle, Hex, Metric, 5mm, 25-piece 6017620K | Cromwell Tools

Kennedy

Hex Key, L-Handle, Hex, Metric, 5mm, 25-piece

SKU:

KEN6017620K

MPN:

6017620K

£0.31

Ex VAT

£0.37

Inc VAT

OUT OF STOCK

    Product Details

    Chrome vanadium steel with a nickel plating. Manufactured to ISO2936 (formerly DIN 911L). Supplied in an indexed plastic holder.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140145573

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Metric

    Number of Pieces

    25

    Pack Type

    Single

    Tip Material

    Chrome Vanadium Steel

    Tip Size (mm)

    5mm

    Tip Type

    Hex

    UNSPSC Code

    27111710