£21.49
Ex VAT
£25.79
Inc VAT
23 Variations Available
Product Details
Product Specification
These metric, spark resistant hex key wrenches are the ideal tool for tightening and loosening compatible fasteners in a variety of industries. Crafted with precision by Kennedy®, these hex keys are durable and long lasting.
Features and Benefits
• Spark resistant
• Aluminium Bronze
• Breaking strain: 782-989Nm
• Rated to 25HRC
• ISO 2936
Typical Applications
• Tightening and loosening hex bolts
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140405134 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Pack Type | Single |
Tip Material | Aluminium-Bronze |
Tip Size (mm) | 8mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |