SKU:
LSR6012577H
MPN:
2577
£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
These strong and durable metric and imperial hex key sets are available in short metric sizes and long imperial sizes, making it ideal to suit your needs.
Features and Benefits
• Available in a range of metric sizes to suit your requirements
• Made from strong and durable chrome vanadium
• Has a non-corrosive finish
• Includes a storage clip which is ideal for safe keeping
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341025779 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial Metric |
Number of Pieces | 30 |
Pack Type | Set |
Tip Material | Chrome Vanadium Steel |
Tip Size (inch) | 0.028 0.035 0.050 1/16 1/4 1/8 3/16 3/32 3/8 5/16 5/32 5/64 7/32 7/64 9/64in. |
Tip Size (mm) | 0.7 0.9 10 1.3 1.5 2 2.5 3 4 4.5 5 5.5 6 7 8mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |