SKU:
LSR6014196H
MPN:
4196
£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Miniature imperial and metric hex key set that are available in a wide variety of sizes.
Features and benefits
• Manufactured from chrome vanadium steel for durability
• Includes a storage clip, for safe keeping
• With metric keys in a black finish
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341041960 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial Metric |
Number of Pieces | 16 |
Pack Type | Set |
Tip Material | Chrome Vanadium Steel |
Tip Size (inch) | 0.028 0.036 0.050 1/16 1/8 3/32 5/64 7/64 9/64in. |
Tip Size (mm) | 0.7 0.9 1.3 1.5 2 2.5 3mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |