£13.99
Ex VAT
£16.79
Inc VAT
Product Details
Product Specification
This set of 6 screwdrivers comes in a many size from 1.5 to 5mm.
Features and Benefits
• Designed for better access and improved leverage
• Features strong and durable ABS handles for an increased grip
• Made from chrome vanadium, with a black passivated finish
Applications
• Radio controlled cars
• Boats
• Aeroplanes
• Small electronic equipment fixings
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341075828 |
ECLASS Code | 21049090 |
Handle Style | Screwdriver |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 6 |
Pack Type | Set |
Tip Size (mm) | 1.5 2 2.5 3 4 5mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |