Eklind

Hex Key Sets Metric

7 Variations

Hex L-Key Sets Metric - Short Length

Alloy steel with black finish.
Short Length

REK10507: 7 Short metric keys 1.5mm - 6mm
REK10509: 9 Short metric keys 1.5mm - 10mm
REK10515: 15 Short metric keys 0.7mm - 17mm
REK10607: 7 Long metric keys 1.5mm - 6mm
REK10609: 9 Long metric keys 1.5mm - 10mm
REK10611: 11 Long metric keys 0.9mm - 10mm
REK10614: 14 Long metric keys 0.9mm - 17mm

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1