£57.49
Ex VAT
£68.99
Inc VAT
Product Details
Product Specification
This 8-piece metric hex key set is supplied in a metal storage stand. T-handle hex keys features a a long ball end to allow access for difficult access to screws.
Features and Benefits
• Available in a range of metric sizes to suit your requirements
• Ball end allows for greater access
• Features a T-bar handle for extra leverage
• Comes with a metal stand which can be fixed to the wall or fixed upright to a work bench
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341033330 |
ECLASS Code | 21049090 |
Handle Style | T-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 8 |
Pack Type | Set |
Tip Size (mm) | 10 2 2.5 3 4 5 6 8mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |