£12.49
Ex VAT
£14.99
Inc VAT
2 Variations Available
Product Details
Product Specification
High Quality, Industrial Grade, Professional Tools.
Made with Alloy Steel.
Heat Treated for optimum strength and ductility.
Finished with Black Finish to resist rust.
Attribute | Value |
---|---|
Brand | Eklind |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | REK15538 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Material | Alloy Steel |
Tip Size (mm) | 19mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |