£10.49
Ex VAT
£12.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Fold-up Ball End Key Sets - Inch
Alloy steel with black finish.
Long Length
REK20519: 5 Long inch keys 3/16" - 3/8"
REK20719: 7 Short inch keys 1/16" - 3/16"
Attribute | Value |
---|---|
Brand | Eklind |
EAN | 0037516205193 |
ECLASS Code | 21049090 |
Handle Style | Foldable |
Insulated | No |
Metric or Imperial | Imperial |
MFR Part No. | REK20519 |
Number of Pieces | 5 |
Pack Type | Set |
Tip Size (inch) | 1/4 3/16 3/8 5/16 7/32in. |
Tip Type | Ballend |
UNSPSC Code | 27111710 |