£6.79
Ex VAT
£8.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Fold-up Hex Key Sets - Metric
Alloy steel with black finish.
Long Length
REK21151: 6 Long metric hex keys 3mm - 10mm
REK21171: 7 Short metric hex keys 1.5mm - 6mm
REK21172: 7 Medium metric hex keys 2mm - 8mm
Attribute | Value |
---|---|
Brand | Eklind |
EAN | 0037516211712 |
ECLASS Code | 21049090 |
Handle Style | Foldable |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | REK21171 |
Number of Pieces | 7 |
Pack Type | Set |
Tip Size (mm) | 1.5 2 2.5 3 4 5 6mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |