£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
T-handle design for greater torque.
Cushion grip handle provides added comfort.
Hex size printed on handle for easy size identification.
Attribute | Value |
---|---|
Brand | Proto |
EAN | 0662679534707 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial |
MFR Part No. | J46409 |
Number of Pieces | 1 |
Pack Type | Single |
Tip Size (inch) | 9/64in. |
Tip Type | Hex |
UNSPSC Code | 27111710 |