£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Product Documents
This tubular steel post hole auger provides an easy non-mechanical means of creating holes when erecting fencing posts. When rotated in a clockwise direction the 150mm diameter thread bores a hole into the soil or clay, with an optional hole depth to suit the length of the post to be secured.
Features and Benefits
• Carbon steel blade and handle offers durability and resilience
• T handle fits comfortably in both hands and increases leverage
• Corkscrew blade offers consistent hole size
• Weighing just 3.35kg, reduces fatigue and makes it easy to handle
Typical Applications
• Construction
Attribute | Value |
---|---|
Action Type | Corkscrew |
Blade Length | 340mm |
Blade Material | Carbon Steel |
Blade Width | 150mm |
Brand | Sitesafe |
EAN | 5036140228283 |
ECLASS Code | 21041000 |
Handle Material | Steel |
Insulated | No |
Length | 1100mm |
UNSPSC Code | 27112013 |
Warranty | No |
Weight Each | 3.35kg |