£14.49
Ex VAT
£17.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Strong, durable, rustproof and highly resistant to changes in temperature.
Attribute | Value |
---|---|
Brand | Spear & Jackson |
Colour | Brass |
EAN | 5012095079651 |
ECLASS Code | 27140903 |
Hose Capacity | 19.5m |
Hose Diameter | 3/4in. |
Individual or Set | Individual |
Material | Brass |
MFR Part No. | BWF4 |
Product Type | Hose Connector |
Thread Type | Female |
UNSPSC Code | 40142008 |