£6.99
Ex VAT
£8.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Strong, durable, rustproof and highly resistant to changes in temperature.
Attribute | Value |
---|---|
Brand | Spear & Jackson |
Colour | Brass |
EAN | 5012095079774 |
ECLASS Code | 27140903 |
Height | 95mm |
Hose Capacity | 12.7m |
Hose Diameter | 1/2in. |
Individual or Set | Individual |
Length | 180mm |
Material | Brass |
MFR Part No. | BWF16 |
Product Type | Hose Repairer |
Thread Type | Male |
UNSPSC Code | 40142008 |
Width | 170mm |