£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
This male snap action connector is for connecting a hose onto most modern taps, including mixers.
Attribute | Value |
---|---|
Brand | Rutland |
Colour | Yellow/Black |
EAN | 5036140023116 |
ECLASS Code | 27140903 |
Hose Diameter | 1/2in. |
Includes | N/A |
MFR Part No. | TCM001 |
Product Type | Tap Connector |
UNSPSC Code | 40142008 |