£1.99
Ex VAT
£2.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Supplied as a set of 6 pieces to fit the 2-litre capacity pump action pressure sprayers, a set of 13 to fit the 5-litre wood pump action pressure sprayer, a 19 piece set to fit the 15-litre backpack style pump action pressure sprayers or an 11 piece set to fit the 5 litre and 8-litre pump action pressure sprayers. All sets contain both seals and O-rings to ensure your existing pressure sprayer doesn't leak.
Features and Benefits
• Simple yet effective way of keeping your pump sprayer working to an optimum level
• Supplied in packs of varying quantities to ensure you have an ample amount of spares to hand
• Available in a range of sizes to suit differing capacity sprayers
Typical Applications
• Domestic
• Gardening
Notes
• S&J5230224M suits 2-litre sprayers
• S&J5230233P suits </shop/hand-tools/weed-control/c/032004?tab=&pageLimit=10&brand=spear+%26+jackson&capacityl=5'>5 litre sprayers
• S&J5230247M suits 15-litre sprayers
• S&J5230274M suits </shop/hand-tools/weed-control/c/032004?tab=&pageLimit=10&brand=spear+%26+jackson&capacityl=5'>5 and 8 litre sprayers
Attribute | Value |
---|---|
Brand | Spear & Jackson |
Colour | Black |
EAN | 5012095614463 |
ECLASS Code | 27140903 |
Includes | O-Rings Seals |
Individual or Set | Set |
Material | Plastic |
MFR Part No. | 5LPAPSWOODKIT |
Product Type | O-Rings |
UNSPSC Code | 40142008 |