£1.79
Ex VAT
£2.15
Inc VAT
Product Details
Product Specification
A useful pack of different sized O ring seal spare parts
Attribute | Value |
---|---|
Brand | Spear & Jackson |
Colour | Black |
EAN | 5012095079842 |
ECLASS Code | 27140903 |
Includes | O-Rings Seals |
Individual or Set | Individual |
Material | Plastic |
MFR Part No. | BWF23 |
Product Type | O-Rings |
UNSPSC Code | 40142008 |