£23.49
Ex VAT
£28.19
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Ck |
Colour | Silver |
EAN | 5013969063127 |
ECLASS Code | 27140903 |
Height | 930mmmm |
Individual or Set | Individual |
Length | 900mm |
Material | Metal |
MFR Part No. | G7945 |
Product Type | Rose Sprayer |
UNSPSC Code | 40142008 |
Width | 50mmmm |