£11.49
Ex VAT
£13.79
Inc VAT
8 Variations Available
Product Details
Product Specification
Strong, durable, rustproof and highly resistant to changes in temperature.
Attribute | Value |
---|---|
Brand | Spear & Jackson |
Colour | Brass |
EAN | 5012095079798 |
ECLASS Code | 27140903 |
Height | 100mm |
Individual or Set | Individual |
Length | 2150mm |
Material | Brass |
MFR Part No. | BWF18 |
Product Type | Spray Nozzle |
UNSPSC Code | 40142008 |
Width | 190mm |