£12.49
Ex VAT
£14.99
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Ck |
Colour | Brass |
EAN | 5013969027983 |
ECLASS Code | 27140903 |
Height | 30mmmm |
Individual or Set | Individual |
Length | 100mm |
Material | Brass |
MFR Part No. | G7912 |
Product Type | Spray Nozzle |
UNSPSC Code | 40142008 |
Width | 30mmmm |