£12.49
Ex VAT
£14.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Strong, durable, rustproof and highly resistant to changes in temperature.
Attribute | Value |
---|---|
Brand | Spear & Jackson |
Colour | Brass |
EAN | 5012095079767 |
ECLASS Code | 27140903 |
Height | 95mm |
Individual or Set | Individual |
Length | 180mm |
Material | Brass |
MFR Part No. | BWF15 |
Product Type | Tap Connector with Hose Clip |
UNSPSC Code | 40142008 |
Width | 170mm |