£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Product Documents
The Rutland spray lance is a versatile and convenient tool for watering hanging baskets, window boxes, and other challenging-to-reach areas. Featuring a telescopic body that extends from 90cm to 135cm, and a pivoting head, this lance is designed for easy access. The sprayer offers seven different spray settings, including soaker, shower, centre, jet, flat, mist, and cone, providing flexibility for various watering needs. With a comfortable grip handle, this Rutland spray lance ensures ease of use and efficient watering in any gardening or outdoor setting.
Features and Benefits
• Telescopic arm makes easy work of reaching high or hard to reach areas
• 7 varying settings allow you to choose the intensity and type of spray that is dispensed
• Pivoting head allows you to adjust to your desired Eagle for easy and accurate spraying
• Comfort grip handle improves grip and control when using the lance
Typical Applications
• Gardening
• Agricultrual
• Domestic
Attribute | Value |
---|---|
Brand | Rutland |
Colour | Green Grey |
EAN | 5036140023062 |
ECLASS Code | 27140903 |
Hose Diameter | 1/2in. |
Includes | Expands 90cm(36") to 135CM(53") Spray Lance |
Individual or Set | Individual |
Material | Plastic |
MFR Part No. | SLT007 |
Product Type | Telescopic Spray Lance |
UNSPSC Code | 40142008 |