SKU:
S&J5232813B
MPN:
BWF13
£5.49
Ex VAT
£6.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Designed specifically to be strong, durable, rustproof, and highly resistant to changes in temperature, this range of threaded tap connectors is ideal for customising your tap to suit your needs. Available with either male or female threads, in 1/2in., 5/8in., or 3/4in., you'll be sure to find the right product for your application.
Features and Benefits
• Available in a range of sizes and specifications to suit your requirements
• Highly resistant to changes in temperature for versatility
• Strong, durable, and rustproof to bolster overall product longevity
Typical Applications
• Automotive
• Contracting
• Gardening
Attribute | Value |
---|---|
Brand | Spear & Jackson |
Colour | Brass |
EAN | 5012095079743 |
ECLASS Code | 27140903 |
Height | 30mm |
Hose Capacity | 19.5m |
Hose Diameter | 3/4in. |
Individual or Set | Individual |
Length | 40mm |
Material | Brass |
MFR Part No. | BWF13 |
Product Type | Threaded Tap Connector |
Thread Type | Male |
UNSPSC Code | 40142008 |
Width | 30mm |