£21.99
Ex VAT
£26.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Strong, durable, rustproof and highly resistant to changes in temperature.
Attribute | Value |
---|---|
Brand | Spear & Jackson |
Colour | Brass |
EAN | 5012095079750 |
ECLASS Code | 27140903 |
Height | 100mm |
Hose Capacity | 19.5m |
Hose Diameter | 3/4in. |
Individual or Set | Individual |
Length | 215mm |
Material | Brass |
MFR Part No. | BWF14 |
Product Type | Two-Way Tap Connector |
UNSPSC Code | 40142008 |
Width | 190mm |