£55.49
Ex VAT
£66.59
Inc VAT
Product Details
Product Specification
Contents:
Hose fitting and 3/4" outside tap connector, hose and spray gun.
These hose coil sets come complete with a seven pattern spray gun, heavy duty snap action connectors and a Universal Tap Connector. It is light in weight, does not kink or tangle and provides superior waterflow control.
Spray patterns:
• Soaker.
• Mist.
• Shower.
• Jet.
• Flat.
• Centre.
• Cone.
Attribute | Value |
---|---|
Brand | Rutland |
Colour | Green |
EAN | 5036140022584 |
ECLASS Code | 22540101 |
Hose Diameter | 13mm |
Hose Length | 30m |
Special Features | Snap & Click Assembly |
UNSPSC Code | 40142008 |