£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Premium impact socket offering a combination of endurance and impact resistance.
Attribute | Value |
---|---|
Accessory Type | Impact Socket |
Brand | Makita |
Drive Size | 1/2 in |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum |
MFR Part No. | 134833-2 |
Overall Length | 52mm |
Size System | Metric |
UNSPSC Code | 27111704 |