noscriptKennedy 1in., Drive Extension Bar, 305mm, Chrome Molybdenum 24083312 | Cromwell Tools

Kennedy

1in., Drive Extension Bar, 305mm, Chrome Molybdenum

SKU:

KEN5839137K

MPN:

24083312

£85.49

Ex VAT

£102.59

Inc VAT

IN STOCK (50+)

    Product Details

    1" square drive impact extension bars manufactured from high quality chrome molybdenum steel with a black oxidised finish for increased tool lifespan. The permanent laser etched markings allow for quick and easy selection of the right sized tool for the job.


    Features and Benefits
    • Increases the reach of impact wrench sockets and drivers
    • High quality chrome molybdenum steel construction for durability
    • Black oxide coating for prolonged tool lifespan
    • Permanent laser etched markings for easy tool identification


    Typical Applications
    • Impact wrenches
    • Industrial
    • Workshop
    • Automotive
    • On-site


    Product Specification
    Attribute
    Value

    Accessory Type

    Extension Bar

    Brand

    Kennedy

    Drive Size

    1

    ECLASS Code

    21040211

    Finish/Coating

    Black Oxide

    Material

    Chrome Molybdenum

    Overall Length

    305mm

    UNSPSC Code

    27111704