£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Product Documents
This impact step-up adaptor offers a seamless transition between drive sizes for enhanced versatility. Eliminating the need for duplicate tools and sets while saving time and storage space, it facilitates tasks like tyre changes and engine repairs.
Features and Benefits
• Seamless compatibility between 1/2in. drive (female) and 3/4in. drive (male)
• Crafted from chrome molybdenum to ensure reliability under extreme torque
• Black phosphate finish protects against corrosion and marking for product longevity
Attribute | Value |
---|---|
Accessory Type | Step-Up Adaptors |
Brand | Laser Tools |
Drive Size | 1/2" |
EAN | 5018341032586 |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum |
MFR Part No. | 3258 |
UNSPSC Code | 27111704 |