£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
The impact step-down adaptor from Laser® Tools delivers seamless compatibility between drive sizes. Users benefit from enhanced versatility and efficiency, reducing the need for duplicate tools. This robust metal adaptor streamlines operations, saving time and storage space while maximising productivity across various applications.
Features and Benefits
• Seamless compatibility between 1/2in. drive (female) and 3/8in. drive (male)
• Crafted from chrome molybdenum to ensure reliability under high torque
• Black phosphate finish protects against corrosion and marking promoting product longevity
Attribute | Value |
---|---|
Accessory Type | Step-Down Adaptors |
Brand | Laser Tools |
Drive Size | 1/2" |
EAN | 5018341032593 |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
MFR Part No. | 3259 |
UNSPSC Code | 27111704 |