£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Product Documents
The impact step-down adaptor provides seamless compatibility for diverse projects. It simplifies tasks like bolt tightening and engine component removal and is crafted from durable materials to ensure reliability under high torque.
Features and Benefits
• Delivers seamless compatibility from 1in. drive (female) to 3/4in. drive (male)
• Crafted from durable chrome molybdenum, ensuring reliability under high torque
• Black phosphate finish protects against corrosion and marking for product longevity
Attribute | Value |
---|---|
Accessory Type | Step-Down Adaptors |
Brand | Laser Tools |
Drive Size | 1" |
EAN | 5018341034351 |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
MFR Part No. | 3435 |
UNSPSC Code | 27111704 |